Shop All Wiper Blades
Autotex
Wiper Blade, Rear Type, 8" Size, w/Adapters
Mfr # R1-8
Zoro # G6126009
original price:
$11.30
20% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rear
- Material Plastic and Rubber
- Arm Type Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw
- Series R1
- Includes Adapter
Product Information
- Brand Autotex
- MFR # R1-8
- Zoro # G6126009
- UPC # 837446000918
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 8 in |
Blade Length Range | 14 in and Under |
Size | 8 in |
Details
Item | Wiper Blade |
Type | Rear |
Material | Plastic and Rubber |
Arm Type | Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw |
Series | R1 |
Includes | Adapter |
For Use With | Cars, Light Trucks |
Features | Rust-Resistant Stainless Steel Spline |
Application | Automotive |
Blade Type | Conventional |
Adapter Included | Yes |
Blade Material | Rubber, Polymer |
Mounting Hardware Included | Yes |
Windshield Location | Rear |
Description
Wiper Blade, Blade Type Conventional, Arm Type Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw, 8 in, Blade Material Rubber, Polymer, Adapter Included Yes, Rear, Includes Adapter, Mounting Hardware Included Yes, Series R1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/2 Inch Forged Extended D-Ring With Integral Weld-On Mounting Bracket (B39W)
- SWIVL-EZE 16" Lock'N-Pin 3/4" Fixed Height Post, Bulk (2164)
- MOTORCRAFT 15 Ford Transit Element Asy-Air, Fa1916 (FA1916)
- UNIVERSAL AIR COND BLOWER MOTORS (BM00126C)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 11 In. (R1-11)
- AUTOTEX Wiper Blade, Rear Type, 10" Sz, w/Adapters (R1-10)
- AUTOTEX Wiper Blade, Universal, Size 20 In (M6-20)
- AUTOTEX Wiper Blade (71-14)
- AUTOTEX Wiper Blade (71-20)
- AUTOTEX Wiper Blade, Universal Crimped, Size 24 In (M5-24)
- ILC Replacement For ACURA, MDX YEAR 2009 PLATINUM WIPER BLADES (MDX YEAR: 2009 PLATINUM WIPER BLADES)
- Autotex Automotive Exterior Accessories