Shop All Wiper Blades
Autotex
Wiper Blade, Rear Type, 10" Sz, w/Adapters
Mfr # R1-10
Zoro # G6125990
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rear
- Arm Type Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw
- Features Rust-Resistant Stainless Steel Spline
- Material Plastic and Rubber
- Includes Adapter
Product Information
- Brand Autotex
- MFR # R1-10
- Zoro # G6125990
- UPC # 837446000925
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 10 in |
Size | 10 in |
Blade Length Range | 14 in and Under |
Details
Item | Wiper Blade |
Type | Rear |
Arm Type | Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw |
Features | Rust-Resistant Stainless Steel Spline |
Material | Plastic and Rubber |
Includes | Adapter |
For Use With | Cars, Light Trucks |
Application | Automotive |
Series | R1 |
Blade Type | Conventional |
Windshield Location | Rear |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Blade Material | Rubber, Polymer |
Description
Wiper Blade, Blade Type Conventional, Arm Type Roc-Loc 2, Roc-Loc 3, Slide Pinch, Snap Claw, 10 in, Blade Material Rubber, Polymer, Adapter Included Yes, Rear, Includes Adapter, Mounting Hardware Included Yes, Series R1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Universal 3 Stud Solenoid 12 Volt (090054)
- QUICKCABLE Copper Lug, 2/0, 1/4", PK50 (5956-050D)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- BALDWIN FILTERS Air Filter, 23-17/32 in.Lx14-7/32 in.dia. (RS30008)
- AUTOTEX Wiper Blade, Rear Type, 8" Size, w/Adapters (R1-8)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 11 In. (R1-11)
- AUTOTEX Pink Wiper Blade, Automotive, 24 In (AP-PF24)
- AUTOTEX Wiper Blade, Universal, Size 15 In (M6-15)
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 30" Size (78-30)
- AUTOTEX Wiper Blade, Universal, Size 12 In (M6-12)
- MAX VISION Wiper Blade, Conventional, Rubber, 15" Size (MXV151)
- Autotex Wiper Blades