Shop All Wiper Blades
Autotex
Wiper Blade, Conventional, 15", Rubber
Mfr # W1-15
Zoro # G010190392
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Included Yes
- Includes Bayonet Arm Adapter, Hook Arm Adapter, Pin Arm Adapter
- Blade Material Rubber
- Size 15 in
- Blade Type Conventional
Product Information
- Brand Autotex
- MFR # W1-15
- Zoro # G010190392
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size | 15 in |
Details
Item | Wiper Blade |
Adapter Included | Yes |
Includes | Bayonet Arm Adapter, Hook Arm Adapter, Pin Arm Adapter |
Blade Material | Rubber |
Blade Type | Conventional |
Arm Type | 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet |
Series | W1 |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 15 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Bayonet Arm Adapter, Hook Arm Adapter, Pin Arm Adapter, Series W1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank Strap, ST48 (ST48)
- BULLDOG WINCH 24ft Wiring Kit, 3ga value (20026)
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- TRIDENT HOSE Trident Ply Softwall Exhaust Hose; 6" x 2Ft (200600024)
- AUTOTEX Wiper Blade, Universal Crimped, Size 26 In (M5-26)
- AUTOTEX Wiper Blade (71-20)
- AUTOTEX Wiper Blade, Universal, Size 17 In (M6-17)
- AUTOTEX Wiper Blade, Universal, Size 12 In (M6-12)
- AUTOTEX Wiper Blade (72-20)
- AUTOTEX Wiper Blade, Universal, Size 15 In (M6-15)
- BOSCH Micro Edge Wiper Blade-40724 (40724)
- Autotex Wiper Blades