Shop All Wiper Blades
Autotex
Wiper Blade, Beam, 24 In Size
Mfr # CLX-24
Zoro # G2034961
original price:
$7.15
5% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F8 Flex
- Includes AutoConnex Universal Adapter System
- Application Passenger Car, Truck
- For Use With Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
- Standards SAE J903
Product Information
- Brand Autotex
- MFR # CLX-24
- Zoro # G2034961
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 24 in |
Size | 24 in |
Blade Length Range | 21 in to 25 in |
Details
Item | Wiper Blade |
Type | F8 Flex |
Includes | AutoConnex Universal Adapter System |
Application | Passenger Car, Truck |
For Use With | Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms |
Standards | SAE J903 |
Arm Type | Bayonet, Hook, Pin |
Material | Rubber |
Series | F8 |
Blade Material | Rubber |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Adapter Included | Yes |
Blade Type | Beam |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 24 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series F8, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9 x 10 in. (PA617)
- MEVOTECH Steering Tie Rod End, MS90657 (MS90657)
- ILC Replacement For Valeo, 600235 Starter (600235 STARTER)
- ILC Replacement for Allen Bradley 855t-l24lf replacement light bulb lamp (855T-L24LF ALLEN BRADLEY)
- AUTOTEX Wiper Blade, Beam, 18 In Size (CLX-18)
- AUTOTEX Wiper Blade, Beam, 28 In Size (CLX-28)
- AUTOTEX Wiper Blade, Beam, 21 In Size (CLX-21)
- AUTOTEX Wiper Blade (WN-20)
- AUTOTEX Wiper Blade (W1-16)
- AUTOTEX Wiper Blade (W1-20)
- PEAK Wiper Blade, Synthetic Dual Rubber, 21" Sz (SB211)
- Autotex Automotive Exterior Accessories