Shop All Windshield Wiper Parts
Autotex
Wiper Arm, Wet Radial Type, 8" to 11" Size
Mfr # 200722
Zoro # G6125878
original price:
$52.14
10% off
new price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 8 to 11
- Application Construction, Agriculture, Marine
- For Use With 1/2 in Drum Wiper RVs, Buses, Medium/Heavy Duty Truck Motors
- Type Wet Radial
- Includes Adapters
Product Information
- Brand Autotex
- MFR # 200722
- Zoro # G6125878
- UPC # 837446003896
- Country of Origin Brazil
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 8 to 11 |
Arm Length | 8 in to 11 in |
Arm Length Range | Adjustable |
Details
Item | Wiper Arm |
Application | Construction, Agriculture, Marine |
For Use With | 1/2 in Drum Wiper RVs, Buses, Medium/Heavy Duty Truck Motors |
Type | Wet Radial |
Includes | Adapters |
Material | Metal |
Arm Type | Radial |
Features | Adjustable Length, Radial Sweep Pattern |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Description
Wiper Arm, Arm Length 8 in to 11 in, Arm Type Radial, Material Metal, Windshield Location Front, Arm Length Range Adjustable, Includes Adapters, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Aluminum Service Jack, 2 tons (6602ASJ)
- ILC Replacement for BOSCH 0 001 107 107 STARTER (0 001 107 107 STARTER)
- JJ KELLER Drivers Logbook, Carbonless, Book without DVIR, 8 1/2 x 5 1/2 in, 2 Plies (8526)
- MINN KOTA Talon Shallow Water Anchor; 15Ft Black w/Black Motor (1810462)
- AUTOTEX Windshield Wiper Arm (201511N)
- AUTOTEX Wiper Motor, 24V, Dynamic Park Circuit (MT105716)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9109)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200715)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200718)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- AUTOTEXT HEAVY DUTY Freightliner M2 Wiper Arm PS (201904)
- Autotex Automotive Exterior Accessories