Shop All Windshield Wiper Parts
Autotex
Wiper Arm, Wet Radial Type, 26" Size
Mfr # 201514N
Zoro # G6125869
original price:
$60.47
22% off
new price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 26 in
- Application Construction, Agriculture, Marine
- Type Wet Radial
- Includes Adapters
- Material Metal
Product Information
- Brand Autotex
- MFR # 201514N
- Zoro # G6125869
- UPC # 837446003957
- Country of Origin Brazil
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 26 in |
Arm Length | 26 in |
Arm Length Range | 22 in and Up |
Details
Item | Wiper Arm |
Application | Construction, Agriculture, Marine |
Type | Wet Radial |
Includes | Adapters |
Material | Metal |
For Use With | RVs, Buses, Medium/Heavy Duty Trucks |
Series | Dyna ISO |
Features | Double Flat Shaft, Pre-Installed Washer Hose and Nozzles |
Arm Type | Radial |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Description
Wiper Arm, Arm Length 26 in, Arm Type Radial, Material Metal, Windshield Location Front, Arm Length Range 22 in and Up, Includes Adapters, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Headlight Assembly, 20-6873-00 (20-6873-00)
- BUYERS PRODUCTS Black Powder-Coated Straight Blind Mount Fender Extension Mounting Kit (8591020)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7241)
- STENS Oem Replacement Belt 265-748 For Scag 48204 (265-748)
- AUTOTEX Wiper Arm, Dry Pantograph (200465)
- AUTOTEX Washer Hose Tubing (19481-10)
- AUTOTEX Wiper Motor, 12V, 2-1/2" Shaft, 2 Speed (4R2.12-19S2.R110D)
- AUTOTEX Wiper Motor, 3-1/2" Shaft, Heavy Duty (4R3.24.R110D)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- AUTOTEX Wiper Arm, Dry Radial, 20 In Size (201561)
- MOTORMITE Wiper Linkage Bushing Replacement, 49465 (49465)
- Autotex Automotive Exterior Accessories