Shop All Windshield Wiper Parts
Autotex
Adjustable Wiper Arm, 500 to 600mm
Mfr # 200716
Zoro # G4478625
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 20 in to 24 in
- For Use With 1/2 in Drum Pivot Shaft
- Type Adjustable Length Wiper Arm
- Arm Type Pantograph
- Includes Hardware
Product Information
- Brand Autotex
- MFR # 200716
- Zoro # G4478625
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 20 in to 24 in |
Arm Length | 20 in to 24 in |
Arm Length Range | Adjustable |
Details
Item | Wiper Arm |
For Use With | 1/2 in Drum Pivot Shaft |
Type | Adjustable Length Wiper Arm |
Arm Type | Pantograph |
Includes | Hardware |
Material | Metal |
Application | Truck, Con/Ag, RV, Marine, Bus |
Standards | DIN 72 783/DIN 72 794 |
Windshield Location | Front |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Description
Wiper Arm, Arm Length 20 in to 24 in, Arm Type Pantograph, Material Metal, Windshield Location Front, Arm Length Range Adjustable, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- SUBURBAN Suburban 5247A Water Heater SW12DE - DSI/Electric, 12 Gallon (5247A)
- LISLE Valve Core Tool (15190)
- GROTE LED Tail Lamp, High Mount (53582)
- AUTOTEX Wiper Motor, J3 Series, 12V, 25nm Torque (H130)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 2 In (4R2.12.R110D)
- AUTOTEX Wiper Motor, J3 Series, 12V, 55nm Torque (G138)
- AUTOTEX Wiper Motor, 24V (H132)
- AUTOTEX Wiper Arm, Dry Radial, 20 In Size (201561)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- AUTOTEXT HEAVY DUTY Hook RV Wiper Arm, 26" (201921)
- Autotex Windshield Wiper Parts