Shop All Windshield Wiper Parts
Autotex
Adjustable Wiper Arm, 280 to 380mm
Mfr # 200714D
Zoro # G4478607
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size (In.) 11 in to 15 in
- Type Adjustable Length Wiper Arm
- For Use With 1/2 in Drum Pivot Shaft
- Includes Hardware
Product Information
- Brand Autotex
- MFR # 200714D
- Zoro # G4478607
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 11 in to 15 in |
Arm Length Range | Adjustable |
Arm Length | 11 in to 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wiper Arm |
Type | Adjustable Length Wiper Arm |
For Use With | 1/2 in Drum Pivot Shaft |
Includes | Hardware |
Material | Metal |
Standards | DIN 72 783/DIN 72 791 |
Application | Truck, Con/Ag, RV, Marine, Bus |
Arm Type | Radial |
Windshield Location | Front |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Description
Wiper Arm, Arm Length 11 in to 14 in, Arm Type Radial, Material Metal, Windshield Location Front, Arm Length Range Adjustable, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- SPECTRA PREMIUM Fuel Tank Strap, St60 (ST60)
- STENS Oem Replacement Belt 265-852 For Hustler 784207 (265-852)
- GATES Premium OE Micro-V Belt, K060710 (K060710)
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, Metal (4A1.24.R110CE)
- AUTOTEX Wiper Motor Kit, 12V, 80 deg. Wipe Angle (SQ112080SSK)
- AUTOTEX Wiper Arm, Wet Radial, Size 16 In (201509N)
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, 2 Speed (4R2.24-19S2.R110D)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200715)
- AUTOTEX Wiper Motor, 12V (H131)
- GENUINE Wiper Arm Nut, 90162834100 (90162834100)
- Autotex Automotive Exterior Accessories