Shop All Pressure Sensors
Autonics
Vacuum Air Pressure Sensor, 1 to 5VDC
Mfr # PSAN-V01CPV-NPT1/8
Zoro # G5806552
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range -14.7 psi Vac to 0 psi
- Analog Output 1 to 5V DC
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 29 psi
Product Information
- Brand Autonics
- MFR # PSAN-V01CPV-NPT1/8
- Zoro # G5806552
- Country of Origin Korea, Republic of
- Category Pressure Sensors
Details
Item | Vacuum Air Pressure Sensor |
Range | -14.7 psi Vac to 0 psi |
Analog Output | 1 to 5V DC |
Control Output | PNP |
On/Off Setting | Programmable |
Max. Pressure | 29 psi |
Power Required | 12 to 24V DC |
Process Connection | 1/8 in NPT |
Electrical Connection | Cable Connector With Wire Leads |
Display | 4 Digit LED |
Operating Temp. Range | -14 Degrees to 122 Degrees C |
IP Rating | IP40 |
Standards | CE |
Wetted Materials | Nickel Plated Brass |
Housing Material | Plastic |
Series | PSAN |
Proof Pressure | 29 psi |
Description
Vacuum Air Pressure Sensor, Range -14.7 psi Vac to 0 psi, Analog Output 1 to 5V DC, Control Output PNP, Programmable On/Off Setting, Power Required 12 to 24V DC, Process Connection 1/8 in NPT, Electrical Connection Cable Connector With Wire Leads, Display 4 Digit LED, Wetted Materials Nickel Plated Brass, Housing Material Plastic, Operating Temp. Range -14 Degrees to 122 Degrees C, IP Rating IP40, Max. Pressure 29 psi, Standards CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS152)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Red (HS368-S10-RED)
- POWER FIRST Cord Adapter, 20A, L5-30, 5-20 (4FZZ2)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70K)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- Autonics Sensors