Shop All Temperature Controllers
This Product is Discontinued
Autonics
Temperature Controller (Discontinued)
Mfr # 21HJ55
Zoro # G5692793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Sensor Type Analog, Platinum RTD, Thermocouple
- DIN Size 1/16
- Input Voltage 100 to 240V AC
- Switch Function SPST
Product Information
- Brand Autonics
- MFR # 21HJ55
- Zoro # G5692793
- Country of Origin Korea, Republic of
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 3.54 in |
Length | 1.89 in |
Width | 1.89 in |
Length (Straight Wireway) | 1.89 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Analog, Platinum RTD, Thermocouple |
Input Voltage | 100 to 240V AC |
Switch Function | SPST |
Output | SSR 12V DC +/-3V 30mA Max |
Temp. Range | Dependent on Sensor Type |
Control Mode | On/Off or P,PI,PD,PIDF, PIDS |
Alarms | AL1 |
Setting Accuracy | F.S. +/-0.3% or 3 Degrees C |
Power Consumption | 6 VA |
Standards | UL,CE |
Proportional Band | 0.0 to 100.0% |
Control Period | 1 to 120 sec |
Hysteresis | 1 to 100C(0.1 to 100.0C) |
Description
Temperature Controller, Digital, Analog, Platinum RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST, Output SSR 12V DC +/-3V 30mA Max, Temp. Range Dependent on Sensor Type, Control Mode On/Off or P,PI,PD,PIDF, PIDS, Length 1.89 in, Width 1.89 in, Depth 3.54 in, Control Period 1 to 120 sec, Hysteresis 1 to 100C(0.1 to 100.0C), Proportional Band 0.0 to 100.0 Percent, Setting Accuracy F.S. +/-0.3 Percent or 3 Degrees C, Alarms AL1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.