Shop All Proximity Sensors
Autonics
Proximity Sensor, Inductive, 30 mm, Round
Mfr # PR30-10AO
Zoro # G6116205
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 100 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Autonics
- MFR # PR30-10AO
- Zoro # G6116205
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 58 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 58 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 100 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | Nickel Plated Brass with Plastic Face |
Proximity Sensor Operating Frequency | 20 Hz |
Standards | CE Compliance |
IP Rating | 67 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Max. Current Load | 200mA |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 100 to 240V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass with Plastic Face, Length 58 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Standards CE Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL M7415B1004 24V Modulating Spring (M7415B1004)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F23205)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- AUTONICS Rectngular Proxmity Sensr, 12 to 24VDC, NO (PSN17-8DN)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PR12-4DN)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5DN)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5AC)
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round (CR18-8AO)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- Autonics Proximity Sensors