Shop All Proximity Sensors
Autonics
Proximity Sensor, Inductive, 12 mm, Round
Mfr # PRD12-4DP
Zoro # G5570354
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Autonics
- MFR # PRD12-4DP
- Zoro # G5570354
- UPC # 737761389807
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 52 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 52 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 4 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | Nickel Plated Brass with Plastic Face |
Proximity Sensor Operating Frequency | 500 Hz |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Max. Current Load | 200mA |
Standards | CE Compliance |
IP Rating | 67 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass with Plastic Face, Length 52 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Standards CE Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 20.3 cu in, Cable Box, 1 Gang, PVC, Rectangular (7820RAC)
- KEEN 5133710U 6 x 6 x 4 in. PVC Molded Junction Box (KE151020)
- PANDUIT 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (PNF14-14R-C)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14FUF32BJ)
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round (CR18-8AO)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5AC)
- AUTONICS Rectngular Proxmity Sensr, 12 to 24VDC, NO (PSN17-8DN)
- AUTONICS Proximity Sensor, Inductive, 30 mm, Round (PR30-10AO)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PR12-4DN)
- FESTO Proximity Sensor SME-8M-ZS-24V-K-2, 5-OE (SME-8M-ZS-24V-K-2,5-OE)
- Autonics Proximity Sensors