Shop All Electronic Timers
This Product is Discontinued
Autonics
LCD Digital Timer, Weekly/Yearly Timer (Discontinued)
Mfr # LE365S-41
Zoro # G5487797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode 365 Days
- Number of Channels 1
- Voltage 120 to 240V AC
- Min. Time Setting 1 min
- Max. Time Setting 365 day
Product Information
- Brand Autonics
- MFR # LE365S-41
- Zoro # G5487797
- Country of Origin Korea, Republic of
- Category Electronic Timers
Dimensions
Width | 1 7/8 in |
Depth | 2 1/4 in |
Height | 1 7/8 in |
Details
Item | Electronic Timer |
Operation Mode | 365 Days |
Number of Channels | 1 |
Voltage | 120 to 240V AC |
Min. Time Setting | 1 min |
Max. Time Setting | 365 day |
Amps | 15 A |
Contact Form | SPST-NO |
Events Available - Electronic Timer | 48 |
NEMA Rating | 1 |
Available Actions - Electronic Timer | Cycle, On/Off, Pulse |
Max. On/Off Cycles | 48 Weekly, 24 Yearly |
Number of Pulse Events | 24 |
Backup Time | 5 yr |
Mounting | Panel or Track |
Pulse Duration | 1 sec to 60 min |
Standards | CE, cULus |
Event Allocation - Electronic Timer | 1 Cycle Action = 3 Events, 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event |
Description
Electronic Timer, Operation Mode 365 Days, Number of Channels 1, Contact Form SPST-NO, Voltage 120 to 240V AC, Amps 15 A, Events Available - Electronic Timer 48, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 3 Events, 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 60 min, Mounting Panel or Track, Min. Time Setting 1 min, Max. Time Setting 365 day, NEMA Rating 1, Backup Time 5 yr, Height 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.