Shop All Counters
Autonics
LCD Counter/Totalizer, Digital8
Mfr # LA8N-BN
Zoro # G5721493
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal No Voltage
- Number of Digits 8
- Height 1 in
- Mounting Panel
Product Information
Dimensions
Height | 1 in |
Length | 48mm |
Depth | 2.28 in |
Width | 2 in |
Description
Electronic Counter Totalizer, Number of Digits 8, LCD Display, Max. Counts per Second 1000, Input Signal No Voltage, Output Rating None, Output None, Mounting Panel, Height 1 in, Depth 2.28 in, Width 2 in, Series LA8N, Scaler No, Power Required Lithium Battery, Min. On/Off Pulse 1 msec, Reset Type Front Panel Key or Remote, Interface None, Connector Type Screw Terminal, Standards CE, cULus, IP Rating IP66, Fits Standard 1/32 DIN Panel Cutout
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 2A, 250V AC (AGU-2)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V24)
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BF)
- AUTONICS LED Counter/Timer, Digital6, AC DC Power (CT6Y-1P2)
- TRUMETER 3602 999999 FT 2:3 TG (3602-047TG)
- TRUMETER Electronic Lcd Counter (3410-2010)
- TRACEABLE Counter-Pen, LCD, Audio (3133)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD107)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- Autonics Counters