Shop All Photoelectric Sensors
Autonics
Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D
Mfr # BF3RX-P
Zoro # G5540665
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LED
- IP Rating Not Rated
- Circuit Type PNP
- Height 1.535 in
- Width 0.591 in
Product Information
- Brand Autonics
- MFR # BF3RX-P
- Zoro # G5540665
- Country of Origin Korea, Republic of
- Category Photoelectric Sensors
Dimensions
Height | 1.535 in |
Width | 0.591 in |
Depth | 2.874 in |
Details
Item | Fiber Optic Sensor |
Display | LED |
IP Rating | Not Rated |
Circuit Type | PNP |
Max. Load Current | 200 mA |
Operating Frequency | 1000 Hz |
Electrical Connection | 2m Cable |
Operating Temp. Range | 14 Degrees to 122 Degrees F |
NEMA Rating | Not Rated |
Power Source | 12 to 24V DC |
Response Time | 1.0 msec |
Standards | CE Approved |
Description
Fiber Optic Sensor, Display LED, Circuit Type PNP, Height 1.535 in, Width 0.591 in, Depth 2.874 in, Power Source 12 to 24V DC, Max. Load Current 200 mA, Operating Frequency 1000 Hz, Response Time 1.0 msec, NEMA Rating Not Rated, IP Rating Not Rated, Operating Temp. Range 14 Degrees to 122 Degrees F, Electrical Connection 2m Cable, Standards CE Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Plug 2P 2W 125VAC L1-15P BK/WT (HBL7545C)
- LEGRAND Legrand Corduct 1/2 in. D X 5 ft. L Cord Protector, Brown (CDB-015)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 13, Hinged (N12242408)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-50S-P)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- Autonics Photoelectric Sensors