Shop All Photoelectric Sensors
Autonics
Fiber Optic Sensor, LED, NPN, 1.29"H, 0.47"W
Mfr # BF4R
Zoro # G6198613
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LED
- IP Rating Not Rated
- Circuit Type NPN
- Height 1.291 in
- Width 0.472 in
Product Information
- Brand Autonics
- MFR # BF4R
- Zoro # G6198613
- Country of Origin Korea, Republic of
- Category Photoelectric Sensors
Dimensions
Height | 1.291 in |
Width | 0.472 in |
Depth | 2.598 in |
Details
Item | Fiber Optic Sensor |
Display | LED |
IP Rating | Not Rated |
Circuit Type | NPN |
Max. Load Current | 100 mA |
Operating Frequency | 142 to 200 Hz |
Electrical Connection | 2m Cable |
Operating Temp. Range | 14 Degrees to 122 Degrees F |
Standards | CE Approved |
NEMA Rating | Not Rated |
Power Source | 12 to 24V DC |
Response Time | 0.5 msec |
Description
Fiber Optic Sensor, Display LED, Circuit Type NPN, Height 1.291 in, Width 0.472 in, Depth 2.598 in, Power Source 12 to 24V DC, Max. Load Current 100 mA, Operating Frequency 142 to 200 Hz, Response Time 0.5 msec, NEMA Rating Not Rated, IP Rating Not Rated, Operating Temp. Range 14 Degrees to 122 Degrees F, Electrical Connection 2m Cable, Standards CE Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2SR)
- GOODMAN Overload (60349605A)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3740)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-50S-P)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- Autonics Photoelectric Sensors