Shop All Sensor Cordsets & Receptacles
Autonics
Extension Cordset, 6 Pin, Receptacle
Mfr # CID6S-10
Zoro # G4161832
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 6
- Wire Size 24 AWG
- End 1 Connection Type M17
- End 2 Connection Type Bare Wire
Product Information
- Brand Autonics
- MFR # CID6S-10
- Zoro # G4161832
- Country of Origin Korea, Republic of
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 24 AWG |
Details
Item | Extension Cordset |
End 1 Number of Pins | 6 |
End 1 Connection Type | M17 |
End 2 Connection Type | Bare Wire |
For Use With | NPN Open Collector, Rotary Encoders, Totem Pole, Voltage |
Standards | CE |
End 1 Gender and Plug End | Female Straight |
Number of Conductors | 6 |
End 2 Gender and Plug End | Bare Wire |
End 1 Mounting Orientation | Straight |
End 1 Gender | Female |
Number of Wires | 6 |
Description
Extension Cordset, End 1 Gender Female, End 1 Number of Pins 6, End 1 Mounting Orientation Straight, End 1 Connection Type M17, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Wire Size 24 AWG, Standards CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T722BL)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-2)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- Autonics Sensors