Shop All Rotary Encoders
Autonics
Encoder, Hollow, Totem Pole, 100 PPR
Mfr # E60H20-100-3-T-24-C
Zoro # G4079801
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Hollow
- Pulses per Revolution 100
- Output Type Totem Pole
- Shaft Dia. 20 mm
- Output A, B, Z
Product Information
- Brand Autonics
- MFR # E60H20-100-3-T-24-C
- Zoro # G4079801
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 20 mm |
Diameter | 60 mm |
Depth | 42 mm |
Cable Length | 250 mm |
Overall Diameter | 60 mm |
Shaft Diameter | 20 mm |
Overall Depth | 42 mm |
Description
Encoder, Hollow Shaft, Parallel, Output Type Totem Pole, Power Supply 12-24V DC, Shaft Type Hollow, Shaft Diameter 20 mm, Starting Torque Max. 150 gf cm, Rotor Inertia 110 g/sq cm, Maximum Speed 6,000 RPM, Cable Length 250 mm, Cable Connection 6 Pin Plug, Side Cable Entry Location, Overall Diameter 60 mm, Overall Depth 42 mm, Standards CE, Includes Bracket, Encoder Style Incremental Rotary, Encoder Type Incremental Rotary, Voltage 12 - 24 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- D&D Belt, VS, 1.437 x 60.8in OC (2322V601)
- ARO Valve, 1/2 in Port, NPT (K214LM)
- DAYTON B50 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (3X475)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- AUTONICS Encoder, Shaft, BCD Code, NPN Open, 720 PPR (EP50S8-720-1F-N-24)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- AUTONICS Encoder, Hollow Shaft, NPN Open, Dia.12mm (E40H12-100-3-N-24-C)
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- TRUMETER 500PPR 12in. POLY 25 FT CABLE Wheeled Encoder (TR3-U3B-0500V1QOC-F25)
- Autonics Rotary Encoders