Shop All Rotary Encoders
Autonics
Encoder, Hollow, Line Driver, 5VDC, Dia 30mm
Mfr # E80H30-1024-6-L-5-C
Zoro # G4076231
original price:
$551.56
49% off
new price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Hollow
- Pulses per Revolution 1024
- Output Type Line Driver
- Shaft Dia. 30 mm
- Output +/- A, +/- B, +/- Z
Product Information
- Brand Autonics
- MFR # E80H30-1024-6-L-5-C
- Zoro # G4076231
- Country of Origin Korea, Republic of
- Category Rotary Encoders
Dimensions
Shaft Dia. | 30 mm |
Diameter | 80 mm |
Cable Length | 250 mm |
Depth | 50.5 mm |
Details
Item | Encoder, Hollow Shaft |
Shaft Type | Hollow |
Pulses per Revolution | 1024 |
Output Type | Line Driver |
Output | +/- A, +/- B, +/- Z |
Cable Entry | Side |
Starting Torque | Max. 200 gf cm |
Max. RPM | 3,600 RPM |
Standards | CE |
Power Supply | 5V DC |
Cable Connection | 9 Pin Plug |
Interface | Parallel |
Rotor Inertia | Max.800 g cm2 |
Includes | Bracket |
Shop By | Closeouts |
Encoder Style | Incremental Rotary |
Encoder Type | Incremental Rotary |
Voltage | 7 VDC |
Description
Encoder, Hollow Shaft, Parallel, Output Type Line Driver, Power Supply 5V DC, Shaft Type Hollow, Starting Torque Max. 200 gf cm, Rotor Inertia Max.800 g cm2, Cable Length 250 mm, Cable Connection 9 Pin Plug, Standards CE, Includes Bracket, Encoder Style Incremental Rotary, Encoder Type Incremental Rotary, Voltage 7 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3M Timing Belts (384-3M-15)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 2 HP, 1725 RPM, 230/460V, ODP, 56 Frame (H181LES)
- BESTORQ H Timing Belts (525H100)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.76"ID, PK20 (HC-G-PA66-BK)
- AUTONICS Encoder, Hollow, Totem Pole, 100 PPR (E60H20-100-3-T-24-C)
- AUTONICS Encoder, Hollow Shaft, NPN Open, Dia.12mm (E40H12-100-3-N-24-C)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- AUTONICS Encoder, Shaft, BCD Code, NPN Open, 720 PPR (EP50S8-720-1F-N-24)
- RED LION CONTROLS Rotary Encoder Coupling, Aluminum, 1" W (WF1000OK)
- RED LION CONTROLS Measuring Wheels Shaft, Polyurethane, 1" W (WF1000OF)
- Autonics Rotary Encoders