Shop All Humidifiers
Autoflo
Humidifier Pad, For Use With 1MMR6
Mfr # 40EP
Zoro # G2438143
original price:
$30.75
31% off
new price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 in
- Height 9 in
- Width 8 3/4 in
- Height (In.) 9 1/8 in
- Width (In.) 8 3/4 in
Product Information
- Brand Autoflo
- MFR # 40EP
- Zoro # G2438143
- UPC # 078757013109
- Country of Origin United States
- Category Humidifiers
Dimensions
Depth | 2 in |
Height | 9 in |
Width | 8 3/4 in |
Height (In.) | 9 1/8 in |
Width (In.) | 8 3/4 in |
Depth (In.) | 2 in |
Overall Depth | 2 in |
Overall Height | 9 in |
Overall Width | 8 3/4 in |
Details
Item | Humidifier Pad |
For Use With | 1MMR6, 2E390 |
Type | Replacement |
Compatible Manufacturer Model Number | 250 |
Thickness | 1 3/4 in |
Product Type | Water Panel Evaporator |
Material | Aluminum |
Description
Humidifier Pad, Compatible Grainger Part Number 1MMR6, 2E390, Compatible Manufacturer Model Number 250, Overall Depth 2 in, Overall Height 9 in, Overall Width 8 3/4 in, Thickness 1 3/4 in, Material Aluminum, Includes -, Pack Quantity 1, Product Type Water Panel Evaporator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 93-Hdls 93 & 193 Head Less (93-HDLS)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., 25 Feet (RFRB-1000-025)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U589)
- GLOBAL INDUSTRIAL Ultrasonic Humidifier, Cool Mist with Dual Output 600 Pints Per Day (246139)
- AIRCARE Evaporative Humidifier, 3.5 gal, 2,400 sq. ft., Pedestal Style (EP9800)
- AIRCARE Ultrasonic Humidifier, 360 sq. ft., White (AUV10AWHT)
- AIRCARE Humidifier, No, 2.5 gal, 2,600 sq. ft., Mini Console, White (MA0800)
- B & K Tbltp Humidifier 1.3G Wh (PAU13)
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console (H12 300HB)
- CRANE USA 4-in-1 Top Fill Humidifier with Sound Machine, Clear/White (EE-5306CW)
- Autoflo Humidifiers