Shop All Humidifiers
This Product is Discontinued
Autoflo
Humidifier Pad, For Use With 1MMR4 (Discontinued)
Mfr # 97EP
Zoro # G2460437
This Product is Discontinued
Key Features
- Depth 3/4"
- Height 9"
- Width 24"
- Type Replacement
- Height (In.) 9 in
Product Information
- Brand Autoflo
- MFR # 97EP
- Zoro # G2460437
- UPC # 078757012904
- Country of Origin United States
- Category Humidifiers
Dimensions
Depth | 3/4" |
Height | 9" |
Width | 24" |
Height (In.) | 9 in |
Width (In.) | 24 in |
Depth (In.) | 3/4 in |
Overall Width | 24 in |
Overall Height | 9 in |
Overall Depth | 3/4 in |
Details
Item | Humidifier Pad |
Type | Replacement |
For Use With | Mfr. No. 97 |
Compatible Manufacturer Model Number | Mfr. No. 97 |
Description
Humidifier Pad, Compatible Manufacturer Model Number Mfr. No. 97, Overall Depth 3/4 in, Overall Height 9 in, Overall Width 24 in, Includes -, Pack Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.