Shop All Device Holders & Mounts
This Product is Discontinued
Autoexec
Milk Crate Vehicle and Mobile Office Work Station with Apron (Discontinued)
Mfr # AECRATE-01
Zoro # G600471740
This Product is Discontinued
Key Features
- Material Plastic/Nylon
- Width 13
- Overall Width 13
- Overall Length 13
- Overall Height 10.5
Product Information
- Brand Autoexec
- MFR # AECRATE-01
- Zoro # G600471740
- UPC # 744870008604
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Width | 13 |
Overall Width | 13 |
Overall Length | 13 |
Overall Height | 10.5 |
Height | 10.5 |
Length | 13 |
Details
Material | Plastic/Nylon |
Color | Gray/Black |
Weight | 4.4 |
Item | Apron |
Description
Secure and organize your mobile work with a classic design, the Milk Crate. AutoExec’s black ruggedized stackable milk crate is great for storage in the home and on the road. Our milk crates can be stacked, one on top of the other or placed on their side and organized like storage cubbies. Keep your vinyl collection safe from mildew, with our 100% mold resistant plastic. Sturdy and rigid, the old school milk crate is still relevant today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.