4pc Ventvisor for 2022-2023 Ford Maverick
Mfr # 94182
Zoro # G809683838
Product Information
- Brand Auto Ventshade
- MFR # 94182
- Zoro # G809683838
- UPC # 725478007961
- Country of Origin United States
- Category Exterior Body Panels & Components
Description
Whether you're winding your way through the scenic route or heading out for your morning commute, nothing makes it easier to enjoy the drive than the original Ventvisor by AVS. Externally mounted and made of impact-resistant acrylic, this curved side window deector will shield you from whatever weather comes your way. But it does more than just protect you from the elements - it refreshes your ride by circulating air and eliminating unwanted odors. When your cab gets musty or wet and your windows start to fog, just roll them down and air it out without worrying about the weather. The Ventvisor is made from ultra-tough materials with a UV resistant nish that refuses to fade, even after extended sun exposure. Its high-grade acrylic material is just the right thickness to be strong yet exible and comes precision-engineered to t your vehicle's year, make, and model. Installation is a breeze with no drilling or special hardware required - attach with the included 3M automotive grade adhesive and you're ready to hit the road.
- •Precision Engineered For A Custom Fit On Your Vehicle With Modern; Curved Design
- •Easy Installation With No-Drilling Or Special Hardware Required
- •Attaches Easily With 3M(TM) Automotive-Grade Adhesive Above The Window
- •Made From Durable; Impact-Resistant Acrylic
- •Available In Dark Smoke And Chrome Finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Spot Weld, Cutter, 1/2" (77777)
- FRAM Filter Fuel Fram G12 (G12)
- HTI "California Style" Car Duster (XLCD-1)
- BUSHWACKER Ram Pick up 1500 94-01, Ram 2500/3500 94-02 (50011-02)
- BUSHWACKER Bronco 66-77 (20001-07)
- VALTERRA A/C CEILING REGISTER ADJ. ROTATING 5IN PLASTIC, WHITE, CARDED (A10-3358VP)
- GMS GMS: Rim 1-1/8'', Arr 1179, US26D, Standard TP, 5pin, A2 US1 (GMS-R118-AW-26D-AR-A2)
- BUSHWACKER 17-C F250/F350 SUPER DUTY DRT STYLE FENDER FLARES 4PC (20951-02)
- BUSHWACKER 99-02 GM(EXC SPORTSIDE) EXTENDA FLARE 4PC (40906-02)
- BUSHWACKER 14-C TUNDRA FACTORY MUDFLAPS MUST BE REMOVED FENDER FLARES POCKET STYL (30039-02)
- Auto Ventshade Exterior Body Panels & Components