Shop All Creepers & Dollies
Auto Dolly
Industrial Super Duty Dolly, 16X16
Mfr # M998043
Zoro # G0549059
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Material Steel
- Type Super Duty
- Length 16"
- Features Heavy Duty Polyolefin Casters Won't Mar Floors, Fully Assembled
Product Information
- Brand Auto Dolly
- MFR # M998043
- Zoro # G0549059
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 16" |
Details
Load Capacity | 4000 lb. |
Material | Steel |
Type | Super Duty |
Features | Heavy Duty Polyolefin Casters Won't Mar Floors, Fully Assembled |
Number of Wheels | 6 |
Description
Industrial Super Duty Dolly,16X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 12-Volt Electric Jack (0093500)
- WIX FILTERS IHC/AGCO/DRESSER/GALION/CASE/FIAT-ALLIS/ (33341)
- ECCO LED Rotator Beacon, Amber, 1 Bolt/Flexi (EB7816A)
- SCHLEY PRODUCTS Diesel Exhaust Bung Rethreaders (SCH16000)
- AUTO DOLLY Car Dollies, 12 x 16 In, 2500 lb., PK4 (M998035)
- AUTO DOLLY Car Dollies, 16 x 16 In, 6000 Lb, PK4 (M998027)
- AUTO DOLLY Auto Dolly, Set of 4, Wall Mount, 150 lb. (M998071)
- AUTO DOLLY Ginormus Tandem Dolly, 1/4" Steel (M998051)
- AUTO DOLLY Auto Dolly, Steel, 8 W x 16 L In. (M998046-i)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L in. (M998002-i)
- ATD TOOLS ATD Tools 81049 Heavy - Duty 3 - In - 1 Low Profile Z Creeper (ATD-81049)
- Auto Dolly Creepers & Dollies