Shop All Creepers & Dollies
Auto Dolly
Dually Dolly, 24X16
Mfr # M998031
Zoro # G0549129
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5200 lb.
- Type Dually Dolly
- For Use With Tandem (Boogie) Wheels
- Length 16"
- Width 24"
Product Information
- Brand Auto Dolly
- MFR # M998031
- Zoro # G0549129
- UPC # 00604081980314
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 16" |
Width | 24" |
Details
Load Capacity | 5200 lb. |
Type | Dually Dolly |
For Use With | Tandem (Boogie) Wheels |
Features | Underside-Reinforced, Welded Cold-Formed Deck, Ball Bearing Casters Each With Grease Zerk |
Number of Wheels | 8 |
Description
Dually Dolly,24X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (42541-FM)
- WALKER EXHAUST Exhaust Muffler Assembly, 48357 (48357)
- E-Z-GO Seat Bottom Foam Padding (71603G02)
- ESCO/EQUIPMENT SUPPLY CO Mount/Demount Tire Tool Kit (90518-100-KIT)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 16 W In., PK2 (M998105)
- AUTO DOLLY Car Dollies, 12 x 16 In, 2500 lb., PK4 (M998035)
- AUTO DOLLY Auto Dolly, Steel, 16 W x 16 L In., PK2 (M998102)
- AUTO DOLLY Industrial Super Duty Dolly, 16X16 (M998043)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 12 W In., PK2 (M998101)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L In. (M998035-i)
- WHITESIDE Creeper, 40in L x 17in W x 4-1/4in H (MTL38V6)
- Auto Dolly Creepers & Dollies