Shop All Creepers & Dollies
Auto Dolly
Car Dollies, 12 x 16 In, 2500 lb., PK4
Mfr # M998035
Zoro # G105290853
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb.
- Material Steel
- Color Red
- Type Heavy Duty
- For Use With Trailers, Boats, ATVs, And Several Other Vehicles
Product Information
- Brand Auto Dolly
- MFR # M998035
- Zoro # G105290853
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 16" |
Width | 12" |
Size | 12 in W x 16 in L x 4-1/2 in H |
Overall Length | 16 in |
Overall Height | 4 1/2 in |
Tire Size | 1 5/8 in x 2 1/2 in |
Dimensions | 12 in x 16 in x 4 in |
Overall Width | 12 in |
Details
Load Capacity | 10,000 lb. |
Material | Steel |
Color | Red |
Type | Heavy Duty |
For Use With | Trailers, Boats, ATVs, And Several Other Vehicles |
Includes | (4) Auto Dolly |
Features | Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Extra Wide, Allows One Person To Move A Vehicle In Any Direction |
Used For | Moving and Positioning Repair Vehicles and Equipment in Any Direction and into Tight Spaces |
Lifting Capacity | 10,000 lb |
Frame Material | Steel |
Caster Material | Polyolefin |
Item | Auto Dolly |
Description
Auto Dolly, Lifting Capacity 10,000 lb, 12 in x 16 in x 4 in, Tire Size 1 5/8 in x 2 1/2 in, Steel, Caster Material Polyolefin, Color Red, Overall Height 4 1/2 in, Overall Length 16 in, Overall Width 12 in, Type Heavy Duty, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Bed Extender (1804100)
- DONALDSON Hydraulic Filter, Cartridge, P171555 (P171555)
- FLOWMASTER 2.25ININ(C)/OUT(C) FLOW FX, ROUND, 14IN BODY (71415)
- FCS AUTOMOTIVE Shock Absorber, 342473 (342473)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 8 W In., PK2 (M998100)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 12 W In., PK2 (M998101)
- AUTO DOLLY Car Dollies, 8 x 16 In, 6000 Lb, PK4 (M998001)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L in. (M998027-I)
- AUTO DOLLY Dually Dolly, 24X16 (M998031)
- AUTO DOLLY Auto Dolly, Steel, 16 W x 16 L In., PK2 (M998102)
- LISLE Black Plastic Creeper (97102)
- Auto Dolly Creepers & Dollies