Shop All Creepers & Dollies
This Product is Discontinued
Auto Dolly
Car Dollies, 12 x 16 In, 10,000 lb., PK4 (Discontinued)
Mfr # M998035
Zoro # G4230073
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 10,000 lb.
- Material Steel
- Color Red
- Type Heavy Duty
- For Use With Trailers, Boats, ATVs, And Several Other Vehicles
Product Information
- Brand Auto Dolly
- MFR # M998035
- Zoro # G4230073
- UPC # N
- Country of Origin Unknown
- Category Creepers & Dollies
Dimensions
Length | 16" |
Width | 12" |
Size | 12 in W x 16 in L x 4-1/2 in H |
Overall Length | 16 in |
Overall Width | 12 in |
Overall Height | 4 1/2 in |
Dimensions | 12 in x 16 in x 4 in |
Tire Size | 1 5/8 in x 2 1/2 in |
Details
Load Capacity | 10,000 lb. |
Material | Steel |
Color | Red |
Type | Heavy Duty |
For Use With | Trailers, Boats, ATVs, And Several Other Vehicles |
Includes | (4) Auto Dolly |
Features | Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Extra Wide, Allows One Person To Move A Vehicle In Any Direction |
Used For | Moving and Positioning Repair Vehicles and Equipment in Any Direction and into Tight Spaces |
Lifting Capacity | 2,500 lb |
Item | Auto Dolly |
Frame Material | Steel |
Finish | Powered Coated |
Caster Material | Polyolefin |
Description
Auto Dolly, Lifting Capacity 2500 lb, Type Heavy Duty, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.