Shop All Sports Fan Shop
Authentic Street Signs
Authentic Street Signs 94008 12 in. Cubs Primary Circle Steel Logo
Mfr # 94008
Zoro # G803734628
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Authentic Street Signs
- MFR # 94008
- Zoro # G803734628
- UPC # 672090940087
- Country of Origin China
- Category Sports Fan Shop
Description
Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.
Features- 12 in. Cubs Primary Circle Steel Logo
- Automotive enamel paint and a classic look
- Lasercut from heavy plate steel
- Indoor or outdoor use
- Material: Steel
- Size: 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BIKE TUBE 12-1/2X2-1/4"" (7015351)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 100 (FGM016-100K)
- US HARDWARE MAGNET DOOR1-7/8""X11/16"" (WP-9173C)
- STENS Air Filter 605-050 For Husqvarna 510244103 (605-050)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35093 Pittsburgh Steelers Man Cave Street Sign (35093)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35318 Chiefs Kingdom Logo (35318)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28122 San Jose Sharks Avenue Street Sign (28122)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35049 Baltimore Ravens Avenue Street Sign (35049)
- AUTHENTIC STREET SIGNS Authentic Street Signs 30238 Cubs Win World Series 2016 Street Sign (30238)
- AUTHENTIC STREET SIGNS Authentic Street Signs 30115 L.A. Dodgers Avenue Street Sign (30115)
- RIDDELL LSU Tigers Helmet Riddell Replica Mini Speed Style White Alternate Special Order (9585587967)
- Authentic Street Signs Sports Fan Shop