Austin Planter 12AS-G5pack 12 in. Granite Saucer - Pack of 5
Mfr # 12AS-G5pack
Zoro # G203983442
Product Information
- Brand Austin Planter
- MFR # 12AS-G5pack
- Zoro # G203983442
- UPC # 857811008141
- Country of Origin China
- Category Planters & Window Boxes
Description
The Classic design of our planters and saucers make them a great element for decorative purposes. The color is molded throughout the resin and matches many different decors. Our planters are delivered without drainage holes but do have a press out hole or can be easily drilled. Lightweight and durable resin construction - weather resistant, made with over 90% recycled plastic.
The Austin Saucer collects excess water drainage and soil spillage from your flower pots. Protect your hardwood floors, carpets, decks, and furniture from those harmful water stains and rings plants often leave with our sturdy, re-usable plant saucers. The inner surface is flat for the pot or planter to rest evenly. The underside is ribbed to keep the saucer slightly above the flooring surface. Each saucer has a support grid to allow airflow so the floor contact area does not trap moisture under the saucer. Our saucers help keep plants moist longer and maintain a cleaner garden. Our Saucers are must-haves under potted plants.
Features- Austin Saucer collects excess water drainage and soil spillage from your flower pots
- Protect your hardwood floors, carpets, decks, and furniture
- Pack of 5
- Color: Granite
- Outside Diameter: 12"
- Bottom Diameter: 10.1"
- Height: 2"
- Weight: 1.65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gauge Rake Sled Replacement Hardware (CC975-04)
- BRADLEY SMOKER CHERRY BISQUETTES 24PK (BTCH24)
- MELNOR Melnor 402163760 R8637 33 in. 8 Pattern Watering Wand (402163760)
- ENCAP 25LB Fast Acting Sulfur (11883-80)
- AUSTIN PLANTER Austin Planter 10AS-G5pack 10 in. Granite Saucer - Pack of 5 (10AS-G5pack)
- NOVELTY Countryside Flower Box Planter (16190)
- COWPOTS CowPots #4 Square Tall Pot - 24 pots (#4 Sq T (24))
- PIPERS PIT 9.5 x 6.75 x 6.75 in. Bronze & Gold Metal Plant Pot (PI3101871)
- MAYNE Sedona 28in Tall Planter - Black (2832-B)
- DEROMA Deroma 225957 6.7 x 5 in. Round Duo Planter; Grafite - Pack of 16 (225957)
- SUMMIT CHEMICAL 12PK 3 RND Cow Pot (120)
- Austin Planter Landscaping Materials