Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
Acoustic Panel, 24 in. W
Mfr # M224OBS
Zoro # G8133133
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Length 48 in
- Material Polyester Fabric Wrapped Fiberglass
- Standards Flammability ASTM E84 Class I
- For Use With Impaling Clips
Product Information
- Brand Auralex Acoustics
- MFR # M224OBS
- Zoro # G8133133
- UPC # 818105010967
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 24 in |
Length | 48 in |
Height | 2 in |
Details
Item | Acoustic Panel |
Material | Polyester Fabric Wrapped Fiberglass |
Standards | Flammability ASTM E84 Class I |
For Use With | Impaling Clips |
Includes | Corner Impaling Clips |
Coverage | 8 sq ft |
Characteristics | Acoustically Absorptive Cloth Wrapped Compressed Fiberglass Panel with Reverse Mitered Edges for Mounting in Vertical or Horizontal Corners, Suitable for Residential and Commercial Wall and Ceiling Applications |
Accessory Type | Acoustic Panel |
Description
Acoustic Panel, Width 24 in, Length 48 in, Height 2 in, Material Polyester Fabric Wrapped Fiberglass, For Use With Impaling Clips, Coverage 8 sq ft, Characteristics Acoustically Absorptive Cloth Wrapped Compressed Fiberglass Panel with Reverse Mitered Edges for Mounting in Vertical or Horizontal Corners, Suitable for Residential and Commercial Wall and Ceiling Applications, Standards Flammability ASTM E84 Class I, Includes Corner Impaling Clips
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM COLOR CODED MARKERS 1 in x 4 in COLOR MRB413MGSL (MRB413MGSL)
- ZORO SELECT Inspection Record Tag, Black/Yellow, PK25 (41CN15)
- HAWS Eyewash Upgrade Spray Head (AX15)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- AURALEX ACOUSTICS SonoLite Bass Trap Black (SonoLite Bass Trap Black)
- AURALEX ACOUSTICS Floor Floater, 3/16 ft. W, 3/16 ft. L, PK50 (UBFF 50 PACK)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- AURALEX ACOUSTICS Acoustic Panel, 2H x 24W x 48In L (B224OBS)
- AURALEX ACOUSTICS ProPanel B124OBS (ProPanel B124OBS)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- AURALEX ACOUSTICS ISO-Tone (ISO-Tone™)
- Auralex Acoustics Hearing Protection