Shop All Pet & Animal Food & Treats
Audubon
Audubon 6Port Seed Fedr
Mfr # NATUBE12
Zoro # G1760601
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.55 in
- Color Black/Clear Green
- Capacity 2 lb
- Used For Wild Bird
Product Information
- Brand Audubon
- MFR # NATUBE12
- Zoro # G1760601
- UPC # 715038305309
- Country of Origin China
- Category Pet & Animal Food & Treats
Dimensions
Depth | 5.55 in |
Details
Color | Black/Clear Green |
Capacity | 2 lb |
Used For | Wild Bird |
Description
From the white breasted nuthatch to the American goldfinch this WoodLink Audubon 6 port seed tube feeder attracts a variety of birds to your garden or yard. This Bird Feeder holds two lbs. of seed comes fully assembled and is easy to fill and clean. Measures 15 inch x 5.5 inch x 5.5 inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Control Asm-2 Way (984-04348)
- GLOBAL FLAGS UNLIMITED Tennessee Outdoor Nylon Flag 4'x6' (200629)
- SUN JOE Bar/Chain Adjustment Tool, for SWJ800E (SWJ800E-TOOL)
- EASY HEAT Cable D-Icing Roof Cntrl 1200W (RS2)
- AUDUBON BIRD FDR SM CEDAR 2.5LB (NARANCH4N)
- AUDUBON Audubon Seed Tube Fdr2Lb (NATUBE2)
- WERUVA Weruva 813778018944 2.8 oz Cat Slide & Serve Name Dat Tuna Food (813778018944)
- PERKY-PET Feedr Bird Upside Dwn 2# (399-6)
- LAFEBER CO Lafeber Company Parakeet Pellets 1.25 Pounds - 81530 (656216)
- ADM ANIMAL NUTRITION ADM Animal Nutrition 213368 5 lbs Chick Starter Feed (213368)
- FRISKIES Vrty Fsks Cat Food, 12PK (050499)
- Audubon Pet & Animal Food & Treats