Shop All Automotive Speakers & Amplifiers
Audiopipemap
AudiopipeMap TXXBDC415D2 15 in. 2800W Dual 2 ohm VC Woofer
Mfr # TXXBDC415D2
Zoro # G403773898
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Audiopipemap
- MFR # TXXBDC415D2
- Zoro # G403773898
- UPC # 784644228371
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
2800 watts max, 1400 watts rms, frequency resp.: 18-800hz; sensitivity: 90db, 3.3\" 4-layer voice coil basv powdered black aluminum basket; easy connect terminal allows for convenient parallel or series wiring; dual 2 ohml voice coils 250 oz. magnet.
Features- 4-layer voice coil basv, powdered black aluminum basket
- Easy connect terminal allows for convenient parallel or series wiring
- Size: 15 in.
- Watt: 2800W
- Frequency Response: 2 Ohm
- Weight: 0.43. lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT License Plate Poly Bag - 6-3/8" X 15" Pk (835)
- CROOKED CREEK Crooked Creek C10302 Wood Paddle - 4' (50431)
- BETTER BUILT BLACK STEEL TRANSFER TANK 36 GALLON VERTICAL (29211584)
- GROTE Marine Terminal, Brass, 5/16", Pos (82-9124)
- AUDIOPIPEMAP Audiopipemap APSB12112PX 12 in. 1000W Single Bass Loaded 12 in. Subwoofer Enclosure Box with Amp Kit (APSB12112PX)
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- PYLE 4" Waterproof Off-Road Bt Speakers (PLUTV43BTA)
- PYLE High-Quality 4-Gauge 1600W Amp Installation Kit (PLAM40)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- BOSS AUDIO BOSS AUDIO SYSTEMS BOSTW15 Bullet and Dome Tweeters (BOSTW15)
- Audiopipemap Automotive Audio & Video