Shop All Automotive Speakers & Amplifiers
Audiopipemap
Audiopipemap APSB12112PX 12 in. 1000W Single Bass Loaded 12 in. Subwoofer Enclosure Box with Amp Kit
Mfr # APSB12112PX
Zoro # G204061064
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Audiopipemap
- MFR # APSB12112PX
- Zoro # G204061064
- UPC # 784644229415
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Features- High Performance Sealed Enclosure
- High Grade Mdf Construction
- Wattage: 1000W
- Freq. Response: 25-1000Hz
- Subwoofer Size: 12"
- Size: 12"
- Weight: 34.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Liftgate Lift Support, 4290 (4290)
- JENDYK Mack King Pin Removal Tool Kit (XKR84B)
- ILC Replacement for Delco 8000282 Starter (WX-UY75-5)
- WIX FILTERS Fuel Filter, 33138 (33138)
- POLY PLANAR Poly-Planar MA3013G 3" Flush Mount Speakers - Grey (MA3013G)
- MONOPRICE Caliber In-Wall Speaker 10in Fiber 300W Subwoofer (each) (30486)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- PYLE 4" Waterproof Rated Off-Road Speakers (PLUTV46BTA)
- JBL JBL GT65C 5.25 in. 120W Car Speakers (GT65C)
- AUDIOPIPE Audiopipe CSL600 6.75 in. Component Car Speaker (CSL600)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- Audiopipemap Automotive Audio & Video