Audiopipemap

Audiopipemap APH5050 160W Titanium Compression Driver - Max 8 Ohm & 2 in. VC


original price: $65.95
11% off
new price: $58.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Titanium Compression Driver
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Size: 2"
  • Frequency Response: 1800 - 20kHz
  • Sensitivity: 108 dB
  • Impedance: 8 Ohm
  • Wattage: 160W
  • Weight: 6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.