Shop All Corded Speakers
Audiopipe
Audiopipe TXXBDC312D2 12 in. Woofer 900W RMS & 1800W Max Dual 2 Ohm Voice Coils
Mfr # TXXBDC312D2
Zoro # G603949802
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Audiopipe
- MFR # TXXBDC312D2
- Zoro # G603949802
- UPC # 784644229040
- Country of Origin China
- Category Corded Speakers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Size: 12"
- Power (PMPO): 1800 Watts
- Power (RMS): 900 Watts
- Frequency Response: 30 - 1,200Hz
- Sensitivity: 85dB
- Voice Coil: 2.5" BASV 4-Layer
- Mounting Depth: 182mm (7-3/16")
- Strontium Magnet: 170 Oz
- Dimension: 15.25 "L x 15 "H x 11" W
- Weight: 31.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-1632-2)
- ILC Replacement for IBM 74y9340 (74Y9340 IBM)
- PEERLESS-AV Peerless Precision Gear Unvproj Mt With Adapter Plate Bl (PRG-UNV)
- PCTEL Antenna, Omni, 902-928Mhz, 11 Dbi Gain, (BOA90211)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- AUDIOPIPE Audiopipe TXXBDC418D4 18 in. Woofer 3400W Max. 4 Ohm DVC (TXXBDC418D4)
- AUDIOPIPE Audiopipe APSB8BDF 8 in. Single Shallow Downfire Sealed Enclosure with Subwoofer (APSB8BDF)
- AUDIOPIPE Audiopipe APSB1250CL 2000W Super Bass (APSB1250CL)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- AUDIOPIPE Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max (TXXBDC315)
- C2G 2X2 Drop In Ceiling Speaker - 8Ω - Plenum Rated (41508)
- Audiopipe Corded Speakers