Shop All Corded Speakers
Audiopipe
Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil
Mfr # TXXBDC312
Zoro # G803949763
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Audiopipe
- MFR # TXXBDC312
- Zoro # G803949763
- UPC # 784644229088
- Country of Origin China
- Category Corded Speakers
Description
Audiopipe - Speaker (120 in, 1800 W, max 4 Ohm, DVC)
Features- Powdered Black Paint Aluminum Basket
- Patent Pipe Multi-Connect Terminal
- Size: 12"
- Max Power: 1800
- Weight: 32 lbs
- Dimension: 15" L x 15" H x 12" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb Car Charger, 4.8A Black 2 Port (13412)
- SCHNEIDER ELECTRIC Schneider Electric It Usa; Inc. BE650G1 Back-UPS ES 650 Battery Backup System; 650VA; 8 Outlets; 365 J (BE650G1)
- ILC Replacement for GE 2037082-001 Battery (2037082-001 BATTERY GE)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Solex SB1240 (ML5-122676587)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- AUDIOPIPE Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max (TXXBDC315)
- AUDIOPIPE Audiopipe APSB1250CL 2000W Super Bass (APSB1250CL)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- AUDIOPIPE Audiopipe TXXBDC418D4 18 in. Woofer 3400W Max. 4 Ohm DVC (TXXBDC418D4)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- TECHNICAL PRO Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (xtreme1501)
- Audiopipe Corded Speakers