Shop All Corded Speakers
Audiopipe
Audiopipe TSPX1050 10 in. Woofer 350W RMS with 700W Max Dual 4 Ohm Voice Coils
Mfr # TSPX1050
Zoro # G303949713
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Audiopipe
- MFR # TSPX1050
- Zoro # G303949713
- UPC # 784644228463
- Country of Origin China
- Category Corded Speakers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 700 Watts Power(P.M.P.O. )
- 350 Watts Power(R.M.S.)
- 2 4-Layer Voice Coil Kapton
- Powedered Black Paint Steel Basket
- Patent Pipe Multi-Connect Terminal
- PP Cone with Rubber Surround
- Frequency Response: 35-1,800Hz
- Sensitivity: 85dB
- Mounting Depth: 149mm(5 7/8")
- Impedance: 2x4 Ohms
- Size: 10 in.
- Dimension: 12 "L x 12 " H x 7.75" W
- Weight: 12.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Cr17335se-r (CR17335SE-R MITSUBISHI)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68120)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- AUDIOPIPE Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max (TXXBDC315)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- AUDIOPIPE Audiopipe APSB8BDF 8 in. Single Shallow Downfire Sealed Enclosure with Subwoofer (APSB8BDF)
- AUDIOPIPE Audiopipe APSB1250CL 2000W Super Bass (APSB1250CL)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH (G86TG2X2C)
- Audiopipe Corded Speakers