Shop All Corded Speakers
Audiopipe
Audiopipe CSL6923R 6 x 9 in. Redline Speaker 3-Way; PP Cone - 400W
Mfr # CSL6923R
Zoro # G004064906
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Audiopipe
- MFR # CSL6923R
- Zoro # G004064906
- UPC # 784644226568
- Country of Origin China
- Category Corded Speakers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- 3-way injection cone with rubber edge
- 66mm mylar midrange
- Impedance: 4 Ohm
- Max Power: 400W
- Size: 6"x 9"
- Dimension: 11" H x 5" W x 16.5" L
- Weight: 9.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41081)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Yellow (255-003YLSK)
- ILC Replacement for HHT Micrologix 1500 Battery (MICROLOGIX 1500 BATTERY HHT)
- AUDIOPIPE Audiopipe TXXBDC315 15 in. Triple Stack Woofer 4 Ohm Dual Voice Coil 2400W Max (TXXBDC315)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- AUDIOPIPE Audiopipe APSB1250CL 2000W Super Bass (APSB1250CL)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- AUDIOPIPE Audiopipe APSB8BDF 8 in. Single Shallow Downfire Sealed Enclosure with Subwoofer (APSB8BDF)
- PLANET AUDIO Planet Audio AC15D 15 in. Audio Anarchy Woofer Dual 4 Ohm Voice Coil Black Poly Injection Cone (AC15D)
- Audiopipe Corded Speakers