Shop All Corded Speakers
Audiopipe
Audiopipe CSL4602R 4 x 6 in. Redkine Speaker 2 Way Pair Cone
Mfr # CSL4602R
Zoro # G603900506
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Audiopipe
- MFR # CSL4602R
- Zoro # G603900506
- UPC # 784644227039
- Country of Origin China
- Category Corded Speakers
Description
Features
- Buy various types of audio accessories for your equipment and enjoy uninterrupted technical facility at home or office
- Products are all constructed to be reliable and durable and suit variety of applications
- Wattage: 150W
- Dimension: 6.5" H x 3" W x 8.75" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL RJ45 8P8C Mod Plugs, Pack/25 (85-346)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- TRANSCEND INFORMATION 128Gb Ssd, 2.5, Ide, Mlc (TS128GPSD330)
- PYLE 8" Portable Bt Pa Speaker (PSBT85A)
- AUDIOPIPE Audiopipe TSPP215D4 15 in. TS-PP Series 1200W 4-ohm DVC Subwoofer (TSPP215D4)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- AUDIOPIPE Audiopipe APSB8BDF 8 in. Single Shallow Downfire Sealed Enclosure with Subwoofer (APSB8BDF)
- AUDIOPIPE Audiopipe APSB1250CL 2000W Super Bass (APSB1250CL)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- AUDIOPIPE Audiopipe TXXBDC418D4 18 in. Woofer 3400W Max. 4 Ohm DVC (TXXBDC418D4)
- SPECO TECHNOLOGIES 8 inch ceiling speaker MT/support (TS8)
- Audiopipe Corded Speakers