Shop All CD & Tape Players
Audio-Technica
AT-LP60X 2-Speed Fully Automatic Belt-Drive Stereo Turntable Black
Mfr # AT-LP60X-BK
Zoro # G410017503
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Audio-Technica
- MFR # AT-LP60X-BK
- Zoro # G410017503
- UPC # 4961310147136
- Country of Origin China
- Category CD & Tape Players
Description
Whether you're just getting into records' rediscovering a record collection long since buried away' or simply adding a turntable to complete your system' the Black Audio-Technica AT-LP60X Fully Automatic Belt-Drive Turntable is an ideal choice. This affordable' easy-to-use turntable plays both 33-1/3 and 45 RPM records and' with its built-in switchable phono preamp' can be connected directly to your home stereo' powered speakers' computer' and other components' whether they have a dedicated phono input or not. The AT-LP60X features a redesigned tonearm base and headshell to improve tracking and reduce resonance. Noise is further reduced by the inclusion of an AC adapter that moves the AC/DC conversion outside of the chassis where its impact on the signal chain is limited.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- MSI MAG MAG Z790 TOMAHAWK Gaming Desktop Motherboard (Z790TOMWI)
- IPHONE iPhone LPFIP11M-GENT2-GY Luxury Gentleman 2nd Generation Detachable Magnetic Flip Leather Wallet Case with Trio Card Slots for Iphone11 Pro Max Grey (LPFIP11M-GENT2-GY)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Sola ES4000 - 4 Pack (ML22-12GELMP4790)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- SUPERSONIC Portable Bluetooth Audio System Silver (SC-739BT SLV)
- HARMAN PROFESSIONAL SOLUTIONS Jbl Portable 8 2 Way Pa (EON208P)
- JENSEN Shoebox Style Cassette Player/Recorder (MCR-100A)
- JENSEN Portable Stereo CD Player with Dual Cass (MCR-1500)
- HAMILTONBUHL AudioMVP Boombox CD/FM/Bluetooth Media Player (HB100BT2)
- SHOCKWAVE Cassette Player; Red & Black - 3.54 x 1.57 x 4.72 in. (SH329576)
- Audio-Technica CD & Tape Players