Shop All Push-In Rivets
Au-Ve-Co Products
GM/UNIV PLASTIC SHIELD CLIP 50PK
Mfr # AV17664
Zoro # G002577088
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Au-Ve-Co Products
- MFR # AV17664
- Zoro # G002577088
- Country of Origin China
- Category Push-In Rivets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0025)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Waxed Zinc Yellow, 35/64 in Ht, 25 PK (3XTN9)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK (03692)
- TE-CO Flat Washer, Fits Bolt Size #1 , Steel Black Oxide Finish, 10 PK (42627)
- AU-VE-CO PRODUCTS FORD/GM PUSH TYPE RIVET 25PK (AV18503)
- AU-VE-CO PRODUCTS Push-In Rivet, 20 mm Dia., 17mm L, Plastic Body (AV20564)
- AU-VE-CO PRODUCTS GM/CAD 03&UP PUSH RIVET FENDER BX/50 (AV20826)
- ZORO SELECT Push-In Rivet, Dome Head, 0.29 in Dia., 21/32 in L, Nylon Body, 40 PK (27PIF0072)
- ZORO SELECT Push-In Rivet, Dome Head, 20 mm L, Nylon Body, 50 PK (5ZDL7)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Nylon Body, 50 PK (5506PK)
- MKT FASTENING Push-In Rivet, 0.281 in Dia., 1 in L, 6000 PK (6460116)
- Au-Ve-Co Products Push-In Rivets