Shop All Boat Seating
Attwood Marine
Attwood Swivl-Eze Low Back Padded Flip Seat - Camo
Mfr # 98395CAMO
Zoro # G709832794
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Attwood Marine
- MFR # 98395CAMO
- Zoro # G709832794
- Country of Origin China
- Category Boat Seating
Description
Swivl-Eze Low Back Padded Flip Seat - Camo. This seat features a high-impact plastic frame and aluminum hinges. It is UV and mildew resistant with easy-to-clean vinyl and a standard seat hole mounting pattern. Specifications: Dimensions inch: 15in Wide x 16in depth x 16in height. Color: Camo. ABYC Code: B not to be used at the helm/driver position.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 13 IN 1 MINI MULTI FUNCTION TOOL (PTW9200)
- CROWN AUTOMOTIVE 03-06 TJ WRANGLER SHIFT CABLE BUSHING (68137495AA)
- ECCO Beacon, Green, 4" H (6465G-MG)
- APDI 73-79 Ford F-Series Pickup W/O Ac Heater Core, 9010287 (9010287)
- ATTWOOD MARINE Attwood Swivl-Eze Lock'N-Pin 3/4in Pin Seat Mount - Zinc Coated (SP-1002)
- ATTWOOD MARINE Attwood Swivl-Eze Padded Flip Seat - Grey (98391GY)
- ATTWOOD MARINE Attwood SWIVL-EZE LakeSport 2-3/8" Seat Mount w/Friction Control - Alu (818440)
- ATTWOOD MARINE Attwood Swivl-Eze Padded Flip Seat - Camo (98391GNMX)
- ATTWOOD MARINE Molded Fish Seat (98390GY)
- ATTWOOD MARINE Deck Mounted Seat Slide (815000)
- TAYLOR MADE Helm/Bucket/Fixed Back Boat Seat Cover - Vinyl White (40230)
- Attwood Marine Boat Seating