Shop All Safety Cans
Attwood Marine
Attwood Portable Fuel Tank - 6 Gallon w/Gauge
Mfr # 8806LPG2
Zoro # G010002169
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Attwood Marine
- MFR # 8806LPG2
- Zoro # G010002169
- UPC # 22697880604
- Country of Origin United States
- Category Safety Cans
Description
Portable Fuel Tank - 6 Gallon with Gauge. Attwood has engineered the industry’s only comprehensive EPA-certified fuel tank-to-engine solution. Rugged materials and innovative design stand up to harsh marine conditions. 6-gallon tank adapts to virtually any outboard engine. Includes gauge.Features: 6 Gallon fuel capacity. Compatible with 1/4in NPT fuel fittings. Additional oil and ullage/vapor capacity. EPA Cap with automatic, high-flow vacuum valve. Cap with built-in vacuum valve means no need for manual venting. High-contrast & easy to read gauge. Automotive-grade, multi-layer construction withstands the pressure build-up associated with closed fuel systems. Meets EPA and CARB California Air Resources Board regulations. Complies with all ABYC/NMMA requirements for portable marine fuel tanks. Dimensions: Length: inch 19.82in. Width: inch 13.50in. Height: inch 9.16inline is not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Extra Large (40150-XL)
- LYLE Left Turn Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-1L-12HA)
- LYLE Danger Sign, 10 in H, 7 in W, Aluminum, Vertical Rectangle, English, U6-1118-RA_7X10 (U6-1118-RA_7X10)
- BRADY Label Cartridge, Black/White, 21 ft. L (M21-375-423)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 6 Gallon w/o Gauge (8806LP2)
- ATTWOOD MARINE Attwood Portable Low Profile Fuel Tank - 12 Gallon w/Gauge (8812LLPG2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 12 Gallon w/Gauge (8812LPG2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 12 Gallon w/o Gauge (8812LP2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 3 Gallon w/Gauge (8803LPG2)
- FAST FANS 6 gal Red High Density Polyethylene Gas Can (FA2012607)
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG W/ HOSE (3516-CA)
- Attwood Marine Safety Cans