Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals
Mfr # 3W250-100-SN
Zoro # G201768300
product price: $21.69
/ea
Sold in multiples of 10 for $216.90
$216.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit C120-NFR
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 10"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1-1/4"
Product Information
- Brand Atto Abrasives
- MFR # 3W250-100-SN
- Zoro # G201768300
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | C120-NFR |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.040" |
Item | Cut Off Wheel |
Max RPM | 4510 |
Description
Ultra-Thin Sectioning Wheels 10" x 0.040" x 1-1/4" Non-Ferrous Metals Bond: Rubber Size: 10" x 0.040" x 1-1/4" Specification: C120-NFR Material Matching: Non-Ferrous Metals At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Non-Ferrous Metals. The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Non-Ferrous Metals - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- FLEX-HONE TOOL GBD160032 FLEX-HONE, 16.000" (406mm) bore, 34" OAL, 320 Grit, Silicon Carbide (SC) (GBD160032)
- OSBORN Nylon Tube/Spout Brush, 1/2" (0005110200)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- UNITED ABRASIVES/SAIT SAIT 23101 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23101)
- BOSCH CutOffWheel, 7/8"Connect., X-LOCK (CWX1M450)
- DEWALT Abrasive Wheel, 12,250 RPM (DWA8958F)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 6"x3/64"x7/8" (11H062)
- Atto Abrasives Cut-Off Wheels