Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2"
Mfr # 4W150-100-AR1
Zoro # G001768333
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 1-1/2"
Product Information
- Brand Atto Abrasives
- MFR # 4W150-100-AR1
- Zoro # G001768333
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1-1/2" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 4" |
Item | Centerless Grinding Wheels |
Max RPM | 1550 |
Description
Regulating Feed Wheels 6" x 4" x 1-1/2" Type 1. Size: 6" x 4" x 1-1/2" Specification: A80 R-R Wheel Type: Type no.1 (No Recess) Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards and are balanced for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Ball, 1/4in., Double Cut (12453)
- CONTINENTAL ABRASIVES 7" x 1/4" x 5/8" Signature T27 Depressed Center Grinding Wheel (A5-10701452)
- DEDECO SUNBURST 7/8'' TC KNIFE-EDGE PEACH 6 MICRON (A/O) 12/BX (1951)
- DEWALT DeWALT DW4314 Random Orbit Sanding Disc, 220-Grit, Very Fine Grade, Aluminum Oxide, 5 in Dia (DW4314)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/3 (11W303)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8725A)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125A01F)
- UNITED ABRASIVES/SAIT SAIT 77962 Steel Worker® Metal-Cutting Carbide Blades 12" (305mm) x 1" (26mm), 1-Pack (77962)
- Atto Abrasives Cut-Off Wheels