Shop All Home & Office Phones
At&T
TL88002 Cordless Accessory Handset for Use with TL88102
Mfr # TL88002
Zoro # G4590124
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Silver
- Number of Lines 2
- Cord Type Cordless
- Features Name/Number Display
- For Use With AT&T® TL88102
Product Information
- Brand At&T
- MFR # TL88002
- Zoro # G4590124
- UPC # 650530024757
- Country of Origin China
- Category Home & Office Phones
Dimensions
Display Size - Cell Phone | No |
Details
Item | Telephones |
Color | Black/Silver |
Number of Lines | 2 |
Cord Type | Cordless |
Features | Name/Number Display |
For Use With | AT&T® TL88102 |
Standards | FCC Certified |
Weight | 0.5 lbs |
Includes | Quick Start Guide; Battery for Cordless Handset; Battery Compartment Cover |
Speakerphone | Handset |
Volume Control | Handset |
Speed Dial Memories | 10 |
Conferencing | Conference Between an Outside Line and Up to 4 Handsets |
Display Type(s) | LCD |
Frequency | 1.9 GHz |
Memory/Redial | 20 |
Caller ID Locations | Caller Location Displayed |
Description
AT&T® TL88002 Cordless Accessory Handset for Use with TL88102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE External Dual Bay Charger W Power Adapter (EDBC290)
- SPECO TECHNOLOGIES Ground Loop Isolator w/Video Balun (VIDGL)
- SATECHI M1 Wireless Mouse, Space Gray (ST-ABTCMM)
- ADD-ON 5-In-1 Usb 2.0/30Pin, Ltng, Micro, Mini (USB5IN1CHARGER)
- AT&T Corded Phone Trim Cid Wh (TR1909WHITE)
- AT&T Corded TrimLine Phone, Lighted Keypad, Black (ATT210BK)
- AT&T Phone Trimline Corded Wh (210M WHITE)
- AT&T TL88102 Cordless Digital Answering System, Base and Handset (TL88002)
- AT&T Answering System White (1740)
- AT&T Corded Phone Trim Cid Bk (TR1909BLACK)
- GUARDIAN TELECOM Water Tight Telephone, LCD Display (DTT-50)
- At&T Home & Office Phones