Shop All Planters & Window Boxes
Att Southern
ATT Southern 257347 30 in. Riverl Planter; Taupe
Mfr # 257347
Zoro # G803795483
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Att Southern
- MFR # 257347
- Zoro # G803795483
- UPC # 684143065906
- Country of Origin China
- Category Planters & Window Boxes
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
This Planter is Used For Indoor Or Outdoor Use, Poly Resin Construction Provides A Sturdy Product That Is Lightweight & UV Protected.
Specifications- Finish: Taupe
- Size: 30 in.
- Weight: 22.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Worm Driven Hose Clamp, SS, 3/4"-1" (5212052IM)
- NEWALTHLETE Ceramic Hose Weight (NE197951)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP 5L 5 Resistance Bands Set (BMP 5L)
- JUST SCENTSATIONAL Feeder Scentry By Bare Ground (FS-1)
- ATT SOUTHERN 18 WHT Grecian Urn (UR1810WH)
- ATT SOUTHERN ATT Southern 256817 8 in. Riverl Planter; Taupe (256817)
- ATT SOUTHERN ATT Southern 257346 24 in. Riverl Planter; Taupe (257346)
- ATT SOUTHERN 155 Whiskey Barrel (HDR-055433)
- ATT SOUTHERN 10 TC Hanging Basket (EE1025LT)
- SOUTHERN PATIO Planter Grecian Urn/White 12In (UR1212WH)
- BLOEM PLANTER CHARCOAL 12"" (SP12908)
- Att Southern Planters & Window Boxes