Shop All Planters & Window Boxes
Att Southern
ATT Southern 256854 8 in. Riverl Planter; Olive Green
Mfr # 256854
Zoro # G803795148
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Att Southern
- MFR # 256854
- Zoro # G803795148
- UPC # 684143065050
- Country of Origin China
- Category Planters & Window Boxes
Description
This Planter Attached with Saucer, Easily Graspable From The Top & Lightweight To Move Around, Constructed From A Poly Resin Blend To Ensure Durability & Attached Tray Protects Your Floors & Allows For Convenient Drainage While A UV Protected Finish Makes Them Ideal For Indoor Or Outdoor Planting.
Specifications- Finish: Olive Green
- Size: 8 in.
- Weight: 4.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Li-Ion Battery w/Indicator, 2.0Ah, 20V (WA3575)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- GARDENER SELECT Gardener Select GSAW3005PDB 7 Litre 1.85 gal Watering Can - Blue (GSAW3005PDB)
- SUNBELT Saw Pruner Kit - Notch Sentei - 4 Section Telescoping Aluminum 21' 0" x0" x0" (A-B1AB417739)
- ATT SOUTHERN 18 WHT Grecian Urn (UR1810WH)
- ATT SOUTHERN ATT Southern 257346 24 in. Riverl Planter; Taupe (257346)
- ATT SOUTHERN 155 Whiskey Barrel (HDR-055433)
- ATT SOUTHERN 10 TC Hanging Basket (EE1025LT)
- ATT SOUTHERN ATT Southern 256817 8 in. Riverl Planter; Taupe (256817)
- INFINITE CEDAR Infinite Cedar RB2x8x16.5 Deep Root Cedar Raised Garden Bed; 2 ft. x 8 ft. x 16.5 in. (RB2x8x16.5)
- GRONOMICS Gronomics RGB 48-48 Unfinished 48 x 48 x 13 in. Raised Garden Bed (RGB 48-48)
- Att Southern Planters & Window Boxes