Shop All Home & Office Phones
At&T
Cordless Phone System, 4Line, Black/Silver
Mfr # SB67138
Zoro # G4487966
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Height 4.5"
- Width 9"
- Color Silver
- Depth 9.3"
Product Information
- Brand At&T
- MFR # SB67138
- Zoro # G4487966
- UPC # 650530022753
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 4.5" |
Width | 9" |
Depth | 9.3" |
Display Size - Cell Phone | No |
Details
Item | Telephones |
Type | Digital |
Color | Silver |
Number of Lines | 4 |
Cord Type | Corded; Cordless |
Features | DND (Do Not Disturb), New-call Indicator, Announcement System, Phone Book, Call Block, Speed Dial, Voice Prompt, Redial, Clock and Calendar, Volume Control, Page, Multilingual Menu, Call Recording, Push-to-talk, Power Failure Protection, Call Screening, Indicator, Call Waiting, Hold-on Music, Hold, Remote Access, Hearing Aid, Flash, Memo Recording, Chain Dial, Message Playback, Voice Mail, Conference Call, Intercom, Mute, Call Transfer |
Caller ID | Name/Number Display |
Includes | Line Cord; (2) AC Adapters; (2) Battery Packs; User Documentation |
Volume Control | Base; Handset |
Speakerphone | Yes |
Recording Time | 180 min |
Caller ID Locations | Caller Location Displayed |
Display Type(s) | LCD |
Multi-Handset Capability | Up to 10 |
Frequency | 1.9 GHz |
Conferencing | 3-Way |
Speed Dial Memories | 10 |
Description
SB67138 DECT 6.0 Phone/Answering System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, Size 28L, Lithium, 6V (PX28L)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- EXELL BATTERY AAA Zn-Cl2 Battery, 2400 PK (EB-R03_2400QTY)
- DANTONA Battery, L74A52-4-10-2WX (L74A52-4-10-2WX)
- AT&T Corded Phone Trim Cid Wh (TR1909WHITE)
- AT&T Cord/Cordless Phone, 2 Line, Black/Silver (TL86109)
- AT&T Corded Phone System w/Caller ID, Black (ML17929)
- AT&T AT&T TL90073 Accessory Handset TL90073 with Caller ID and Call Waiting (TL90073)
- AT&T Corded Phone w/Answering Machine, 2 Line (ML17939)
- AT&T Corded TrimLine Phone, Lighted Keypad, White (ATT210WH)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (10117-001)
- At&T Home & Office Phones