Shop All Home & Office Phones
At&T
Corded Phone Trim Cid Bk
Mfr # TR1909BLACK
Zoro # G400538780
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 3.5 in
- Color Black
- Depth 8.5 in
- Features Features,"Backlight, Pulse/Tone, Tri-lingual Menu, Call Waiting, Visual Ringer, Volume Control, Menu Driven, Display Dial, Clock, Hearing Aid Compatible"
Product Information
- Brand At&T
- MFR # TR1909BLACK
- Zoro # G400538780
- UPC # 650530019746
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 4.5 in |
Width | 3.5 in |
Depth | 8.5 in |
Battery Size Supported | AA |
Details
Item | Standard Phone |
Color | Black |
Features | Features,"Backlight, Pulse/Tone, Tri-lingual Menu, Call Waiting, Visual Ringer, Volume Control, Menu Driven, Display Dial, Clock, Hearing Aid Compatible" |
Capacity - Batteries | Program Button |
Screen Type | LCD |
Buttons & Keys Type | Delete Button, Flash Button, One-Touch Dial Button, Mute Button, Memory Button |
Display Color | Monochrome |
Phone Book/Directory Memory | 13 |
Speed Dial Memory | 10 |
Number of Phone Lines | 1 |
Dialed Call Memory | 80 |
Number of Batteries Supported | 4 |
Caller ID Memory | 50 |
Description
AT&T 1 Analog Telephone Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Adventure Power YTZ10S (MAX3969985)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- AIPHONE Intercom Door Station Speaker (LE-D)
- AT&T TL88102 Cordless Digital Answering System, Base and Handset (TL88002)
- AT&T Corded Phone Trim Cid Wh (TR1909WHITE)
- AT&T TL88002 Cordless Accessory Handset for Use with TL88102 (TL88002)
- AT&T Phone Trimline Corded Wh (210M WHITE)
- AT&T Corded Phone System w/Caller ID, Black (ML17929)
- AT&T Corded Phone w/Answering Machine, 2 Line (ML17939)
- EMPIRE Empire CPH-505 AT&T 2419 & 2420 Nickel Metal Hydride Battery 3.6V 700 mAh - 2.52 watt (CPH-505)
- At&T Home & Office Phones